One Handle Single Function Shower Faucet in Polished Nickel
Vilamonte One Handle Single Function Shower Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 6 in
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal, Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 80
- Shape:
- Square
- Shower Arm Reach:
- 6-7/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes