This product requires certification to purchase.

25-1/2 x 15 in. Rectangular Vessel Mount Bathroom Sink in White

Signature Hardware

Violette 25-1/2 x 15 in. Rectangular Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #SH250926
  • Item #7631819
  • Manufacturer Part #250926
5 out of 5 Customer Rating
Brand image
Signature Hardware

Violette 25-1/2 x 15 in. Rectangular Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #SH250926
  • Item #7631819
  • Manufacturer Part #250926
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from a resin blend resulting in a highly durable basin with a matte finish
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 25-1/2" x 15-5/8" x 5"
  • Interior Sink Basin Size (Length x Width): 25-1/4" x 14-7/8"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-1/2 in
Length
25-1/2 in
Sink Bowl Size
24-3/8 in x 14 in
Sink Depth
3-1/2 in
Sink Size Range
20 in - 25.99 in
Width
15 in
Characteristics & Features
Collection
Violette
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
No Hole
Proposition 65
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Vessel Mount
Sink Material
Resin
Warranty & Product Information
Application
Residential
ASME
ASME A112.19.2-2018
UPC
781889465615