This product requires certification to purchase.

56-1/2 x 31-1/2 in. Soaker Freestanding Bathtub in Matte White with Center Drain and Pop-Up

Signature Hardware

Winifred 56-1/2 x 31-1/2 in. Soaker Freestanding Bathtub in Matte White with Center Drain and Pop-Up

  • Fast #
  • Part #SH112155MWH
  • Item #7406403
  • Manufacturer Part #373454
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Winifred 56-1/2 x 31-1/2 in. Soaker Freestanding Bathtub in Matte White with Center Drain and Pop-Up

  • Fast #
  • Part #SH112155MWH
  • Item #7406403
  • Manufacturer Part #373454
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • White Pop-Up drain included.
  • Tub material is solid and the same color throughout.
  • Exterior matte finish is easy to maintain and repair, if needed.
  • Tub is 1" at rim.
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Ended
  • Requires Certification
Dimensions & Measurements
Basin Depth
16-1/2 in
Basin Length
43 in
Basin Width
25 in
Capacity
62 gal
Depth
16-1/2 in
Drain Opening
1-1/2 in
Height
24 in
Length
56 in
Overall Length
56 in
Overall Width
31-1/2 in
Soaking Depth
16-1/2 in
Weight
326 lb
Width
31-1/2 in
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Winifred
Color Finish Category
Whites
Color Finish Name
White
Configuration
Soaker
Drain Location
Center
Installation Type
Freestanding
Material
Resin
Number of Occupants
1
Overflow Type
Integrated
Proposition 65
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1-2018
CSA Certified
CSA B45.2-2018
Origin
Global
UPC
781889426708