This product requires certification to purchase.

71-1/4 x 33-1/4 in. Soaker Freestanding Bathtub in Matte White with Center Drain and Pop-Up

Signature Hardware

Winifred 71-1/4 x 33-1/4 in. Soaker Freestanding Bathtub in Matte White with Center Drain and Pop-Up

  • Fast #
  • Part #SH112147MWH
  • Item #7615630
  • Manufacturer Part #320386
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Winifred 71-1/4 x 33-1/4 in. Soaker Freestanding Bathtub in Matte White with Center Drain and Pop-Up

  • Fast #
  • Part #SH112147MWH
  • Item #7615630
  • Manufacturer Part #320386
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • White Pop-Up drain included.
  • Tub material is solid and the same color throughout.
  • Exterior matte finish is easy to maintain and repair, if needed.
  • Tub is 1" at rim.
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Ended
  • Requires Certification
Dimensions & Measurements
Basin Depth
15-3/8 in
Basin Length
54-1/2 in
Basin Width
25 in
Capacity
70 gal
Depth
15-3/8 in
Drain Opening
1-1/2 in
Height
23 in
Length
71-1/2 in
Overall Length
71 in
Overall Width
33-1/4 in
Soaking Depth
15-1/2 in
Weight
338 lb
Width
32-1/2 in
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Winifred
Color Finish Category
Whites
Color Finish Name
Matte White
Configuration
Soaker
Drain Location
Center
Installation Type
Freestanding
Material
Resin
Number of Occupants
1
Overflow Type
Integral
Proposition 65
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1-2018
CSA Certified
CSA B45.2-2018
IAPMO Listed
Yes
Origin
Global
UPC
781889441299