This product requires certification to purchase.

7/16 in. x 9900 ft. x 0.020 in. Polyester Strapping in Green

Signode

Tenax® 7/16 in. x 9900 ft. x 0.020 in. Polyester Strapping in Green

  • Fast #
  • Part #S2X1498
  • Item #8320628
  • Manufacturer Part #2X1498
5 out of 5 Customer Rating
Brand image
Signode

Tenax® 7/16 in. x 9900 ft. x 0.020 in. Polyester Strapping in Green

  • Fast #
  • Part #S2X1498
  • Item #8320628
  • Manufacturer Part #2X1498
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
9900 ft
Thickness
0.020 in
Width
7/16 in
Characteristics & Features
Collection
Tenax®
Material
Plastic
Material Type
Polyester
Warranty & Product Information
Green Seal Certified
No