This product requires certification to purchase.

12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

Silverwind Product

12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #SFS110G2
  • Item #1758645
  • Manufacturer Part #FS110-G2
3.3 out of 5 Customer Rating
Brand image
Silverwind Product

12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #SFS110G2
  • Item #1758645
  • Manufacturer Part #FS110-G2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Sink Bowl Size
12 in x 12 in x 6 in
Sink Size Range
Less than 20 in
Characteristics & Features
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No