This product requires certification to purchase.

24 GPM 3/4 HP Stainless Steel 115V Water Pressure Booster Pump System

Simer

24 GPM 3/4 HP Stainless Steel 115V Water Pressure Booster Pump System

  • Fast #
  • Part #P4075SS01
  • Item #11747120
  • Manufacturer Part #4075SS-01
5 out of 5 Customer Rating
Brand image
Simer

24 GPM 3/4 HP Stainless Steel 115V Water Pressure Booster Pump System

  • Fast #
  • Part #P4075SS01
  • Item #11747120
  • Manufacturer Part #4075SS-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Total home water pressure booster system
  • Maximum pumping capacity to 24 GPM
  • Fully automatic system increases and maintains household water pressure
  • Quiet heavy-duty motor: safe, maintenance-free operation
  • 1" Female NPT intake and 1" Male NPT discharge pipes
  • Stainless steel pump housing on a stable mounting base
  • Check valve required - sold separately
  • 3-year warranty
  • Requires Certification
Dimensions & Measurements
Connection Size
1
Cord Length
6 ft
Depth
9 in
Discharge
1 in
Flow Rate
24 gpm
Height
17 in
Length
17 in
Pressure - Maximum
80 psi
Width
9-1/2 in
Characteristics & Features
Connection Type
NPT
Impeller
Thermoplastic
Pump Body Material
Stainless Steel
Pump Stage
1
Electrical & Operational Information
AMP
7.2
Automatic Shut-Off
Yes
Horsepower
3/4 hp
Power Source
Electric
Volts
115V
Warranty & Product Information
Application
Residential
CSA Certified
Yes
Pump Application
Booster
Type
P4075SS01
UL Listed
Yes