This product requires certification to purchase.

3 ft. Cast Iron FNPT x Male Hose Thread Frost-proof Bury Yard Hydrant

Simmons Manufacturing

800LF Series 3 ft. Cast Iron FNPT x Male Hose Thread Frost-proof Bury Yard Hydrant

  • Fast #
  • Part #SI803LF
  • Item #4851221
  • Manufacturer Part #803LF
5 out of 5 Customer Rating
Brand image
Simmons Manufacturing

800LF Series 3 ft. Cast Iron FNPT x Male Hose Thread Frost-proof Bury Yard Hydrant

  • Fast #
  • Part #SI803LF
  • Item #4851221
  • Manufacturer Part #803LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3/4 in. or 1 in. NPT female inlet
  • 3/4 in. male hose thread outlet
  • All Simmons Yard Hydrants have cast iron head and handle with blue polyester powder coated finish
  • Flow lock wheel
  • Plunger can be replaced without digging the hydrant up
  • Max pressure 120 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
3 ft
End Connection 1
FNPT
End Connection 2
MGHT
End Connections
FNPT x MGHT
Length
66 in
Pressure - Maximum
120 psi
Valve Size
3/4 in
Characteristics & Features
Collection
800LF Series
Color Finish Name
Blue
Material
Cast Iron, Plastic
Material Type
Polyester
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
008391033027