This product requires certification to purchase.

Head for 800SB Series Hydrants

Simmons Manufacturing

800LF Series Head for 800SB Series Hydrants

  • Fast #
  • Part #SI8820
  • Item #3106609
  • Manufacturer Part #8820
4.2 out of 5 Customer Rating
Brand image
Simmons Manufacturing

800LF Series Head for 800SB Series Hydrants

  • Fast #
  • Part #SI8820
  • Item #3106609
  • Manufacturer Part #8820
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A genuine OEM product
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Adjustable
No
Brand Model Compatibility
800SB Series Hydrants
Collection
800LF Series
Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
Product Type
Head
UL Listed
No
UPC
008391017911