This product requires certification to purchase.

3.0 Orifice Turbo Nozzle (3600 PSI)

Simpson

3.0 Orifice Turbo Nozzle (3600 PSI)

  • Fast #
  • Part #FNA80143
  • Item #11755056
  • Manufacturer Part #80143
3.5 out of 5 Customer Rating
Brand image
Simpson

3.0 Orifice Turbo Nozzle (3600 PSI)

  • Fast #
  • Part #FNA80143
  • Item #11755056
  • Manufacturer Part #80143
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Universal Fit Simpson Turbo Nozzle
  • Must have accessory for any DIY or professional projects
  • Perfect for deck cleaning, concrete, paint preparation, sidewalks & more
  • Easy Connections
  • Industry-standard 1/4-Inch QC connection
  • Orifice size 3.0 suits many gas pressure washers (see chart)
  • Use with most power washer extension spray wands and lances
  • Faster and Deeper Cleaning Action
  • Great at cleaning hard to remove dirt, grime & debris
  • Creates strong jet of oscillating water that cleans faster than standard nozzles
  • Requires Certification
Dimensions & Measurements
Height
4-5/16 in
Length
1-9/16 in
Weight
0.6 lb
Width
1-9/16 in
Warranty & Product Information
Application
Residential
Type
FNA80143