This product requires certification to purchase.

3400 Psi Gas Cold Wtr Alum Frm Press Wshr W/ Cat Pump

Simpson

3400 Psi Gas Cold Wtr Alum Frm Press Wshr W/ Cat Pump

  • Fast #
  • Part #FALH3228S
  • Item #11755037
  • Manufacturer Part #ALH3228-S
5 out of 5 Customer Rating
Brand image
Simpson

3400 Psi Gas Cold Wtr Alum Frm Press Wshr W/ Cat Pump

  • Fast #
  • Part #FALH3228S
  • Item #11755037
  • Manufacturer Part #ALH3228-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Delivers 3400 PSI at 2.5 GPM for dependable professional cold-water cleaning performance.
  • Powered by HONDA GX200 for dependable performance.
  • CAT Triplex pump provides reliable high-pressure cleaning performance.
  • Aircraft-grade aluminum frame provides a durable, corrosion-resistant platform for demanding use.
  • Includes 5/16 in. x 25 ft. Monster high-pressure hose for extended cleaning reach.
  • 10 in. pneumatic provide convenient maneuverability across the jobsite.
  • Includes five quick-connect nozzle tips: 0°, 15°, 25°, 40° and soap for versatile cleaning applications.
  • 49-state configuration is EPA compliant and not for sale in California.
  • CETA Certified
  • 3-year engine, 5-year pump, 10-year frame warranty
  • Requires Certification
Dimensions & Measurements
Capacity
3400 psi
Flow Rate
2.5 gpm
Height
34 in
Length
21 in
Pressure - Maximum
3400 psi
Weight
81 lb
Width
24 in
Characteristics & Features
Color Finish Name
Black, Red, White
Material
Aluminum
Tool Type
Pressure Washer
Electrical & Operational Information
Maximum Temperature
140
Power Source
Gas
Warranty & Product Information
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
No
Type
FALH3228S
UL Listed
No