This product requires certification to purchase.

3500 PSI Gas Cold Water Pressure Washer with AAA Pump and Honda GX200 Engine

Simpson

3500 PSI Gas Cold Water Pressure Washer with AAA Pump and Honda GX200 Engine

  • Fast #
  • Part #F61014
  • Item #11755023
  • Manufacturer Part #61014
3.9 out of 5 Customer Rating
Brand image
Simpson

3500 PSI Gas Cold Water Pressure Washer with AAA Pump and Honda GX200 Engine

  • Fast #
  • Part #F61014
  • Item #11755023
  • Manufacturer Part #61014
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • SIMPSON PowerShot Series
  • Designed to meet the rigorous demands of the cleaning pro
  • Great for construction, equipment upkeep, facility & fleet maintenance cleaning
  • Honda GX200 OHV Commercial Series Engine With Oil Alert
  • Starts easy, runs smoothly, & delivers high output
  • Delivers up to 3500 PSI to handle large jobs efficiently
  • AX300 AAA Industrial Axial Pump
  • PowerBoost Technology provides higher pressure at the nozzle
  • Highly efficient, minimizes engine load while delivering top performance
  • Heavy-Duty Welded Steel Frame w/ Steel Axle Frame. 10" premium pneumatic tires easily handles rugged terrain. Backed by a 10-year manufacturer limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
2.5 gpm
Height
34 in
Length
21 in
Weight
74 lb
Width
24 in
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Type
F61014