This product requires certification to purchase.

4200 Psi Gas Cold Wtr Alum Frm Press Wshr W/ Cat Pump

Simpson

4200 Psi Gas Cold Wtr Alum Frm Press Wshr W/ Cat Pump

  • Fast #
  • Part #FALH4240
  • Item #11755039
  • Manufacturer Part #ALH4240
4.6 out of 5 Customer Rating
Brand image
Simpson

4200 Psi Gas Cold Wtr Alum Frm Press Wshr W/ Cat Pump

  • Fast #
  • Part #FALH4240
  • Item #11755039
  • Manufacturer Part #ALH4240
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Delivers 4200 PSI at 4.0 GPM for dependable professional cold-water cleaning performance.
  • Powered by HONDA GX390 for dependable performance.
  • CAT Triplex pump provides reliable high-pressure cleaning performance.
  • Aircraft-grade aluminum frame provides a durable, corrosion-resistant platform for demanding use.
  • Includes 3/8 in. x 50 ft. Monster high-pressure hose for extended cleaning reach.
  • 13 in. pneumatic provide convenient maneuverability across the jobsite.
  • Includes five quick-connect nozzle tips: 0°, 15°, 25°, 40° and soap for versatile cleaning applications.
  • 49-state configuration is EPA compliant and not for sale in California.
  • CETA Certified
  • 3-year engine, 5-year pump, 10-year frame warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4200 psi
Flow Rate
4.0 gpm
Height
29 in
Length
38 in
Pressure - Maximum
4200 psi
Weight
133 lb
Width
23-1/2 in
Characteristics & Features
Color Finish Name
Aluminum, Red, White
Material
Aluminum
Tool Type
Pressure Washer
Electrical & Operational Information
Maximum Temperature
140
Power Source
Gas
Warranty & Product Information
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
No
Type
FALH4240
UL Listed
No