This product requires certification to purchase.

4400 Psi Gas Cold Wtr Press Wshr W/ Aaa Pump & Simpson Eng

Simpson

4400 Psi Gas Cold Wtr Press Wshr W/ Aaa Pump & Simpson Eng

  • Fast #
  • Part #60843
  • Item #11755068
  • Manufacturer Part #60843
3.8 out of 5 Customer Rating
Brand image
Simpson

4400 Psi Gas Cold Wtr Press Wshr W/ Aaa Pump & Simpson Eng

  • Fast #
  • Part #60843
  • Item #11755068
  • Manufacturer Part #60843
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Delivers 4400 PSI at 4.0 GPM for dependable professional cold-water cleaning performance.
  • Powered by CRX420 for dependable performance.
  • AAA Industrial Triplex pump provides reliable high-pressure cleaning performance.
  • Durable steel frame is built for reliable pressure washer performance.
  • Includes 3/8 in. x 50 ft. Monster high-pressure hose for extended cleaning reach.
  • 13 in. pneumatic provide convenient maneuverability across the jobsite.
  • Includes five quick-connect nozzle tips: 0°, 15°, 25°, 40° and soap for versatile cleaning applications.
  • 49-state configuration is EPA compliant and not for sale in California.
  • CETA Certified
  • 3-year engine, 5-year pump, 10-year frame warranty
  • Requires Certification
Dimensions & Measurements
Capacity
4400 psi
Flow Rate
4.0 gpm
Height
29 in
Length
38 in
Pressure - Maximum
4400 psi
Characteristics & Features
Color Finish Name
Black
Material
Steel
Tool Type
Pressure Washer
Electrical & Operational Information
Maximum Temperature
140
Power Source
Gas
Warranty & Product Information
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
No
Type
FPS60843
UL Listed
No