This product requires certification to purchase.

Monster 200 ft. (3/8 in.) 4500 PSI High-Pressure Hose with Quick Connectors

Simpson

Monster 200 ft. (3/8 in.) 4500 PSI High-Pressure Hose with Quick Connectors

  • Fast #
  • Part #FMH20038QC
  • Item #11755046
  • Manufacturer Part #MH20038QC
5 out of 5 Customer Rating
Brand image
Simpson

Monster 200 ft. (3/8 in.) 4500 PSI High-Pressure Hose with Quick Connectors

  • Fast #
  • Part #FMH20038QC
  • Item #11755046
  • Manufacturer Part #MH20038QC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 3/8 in. x 200 ft. hose rated up to 4500 psi for cold-water pressure washing applications.
  • Dual-braided steel-over-polyester construction provides strength and durability.
  • Non-marring polyurethane outer jacket is flexible and abrasion-resistant.
  • Quick Connect fittings provide fast connection to compatible pressure washers.
  • Built for cold-water temperatures up to 140°F.
  • Bend protectors help reduce wear and extend hose life.
  • Backed by a 90-day limited accessory warranty.
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Length
200 ft
Pressure - Maximum
4500 psi
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Name
Copper
Handle Material
Steel
Material
Steel
Number of Tools Included
1
Tool Type
Pressure Washer, Hose
Warranty & Product Information
Application
Commercial
CSA Certified
No
ETL Listed
No
Type
FMH20038QC
UL Listed
No