This product requires certification to purchase.

MorFlex 50 ft. (5/16 in.) 3700 PSI High-Pressure Hose with M22 Connectors

Simpson

MorFlex 50 ft. (5/16 in.) 3700 PSI High-Pressure Hose with M22 Connectors

  • Fast #
  • Part #FNA40226
  • Item #11755053
  • Manufacturer Part #40226
3.2 out of 5 Customer Rating
Brand image
Simpson

MorFlex 50 ft. (5/16 in.) 3700 PSI High-Pressure Hose with M22 Connectors

  • Fast #
  • Part #FNA40226
  • Item #11755053
  • Manufacturer Part #40226
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 5/16 in. x 50 ft. MorFlex hose rated up to 3700 psi for cold-water pressure washing applications.
  • MorFlex technology provides flexible, kink-resistant hose handling.
  • Non-marring polyurethane outer jacket is abrasion-resistant for added durability.
  • M22 Threaded connections fit compatible gas and electric pressure washers.
  • Built for cold-water temperatures up to 140°F.
  • Bend protectors help reduce wear at each end of the hose.
  • Backed by a 90-day limited accessory warranty.
  • Requires Certification
Dimensions & Measurements
Diameter
5/16 in
Length
50 ft
Pressure - Maximum
3700 psi
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Name
Grey
Handle Material
Plastic
Material
Plastic
Material Type
Polyurethane
Number of Tools Included
1
Tool Type
Pressure Washer, Hose
Warranty & Product Information
Application
Residential
CSA Certified
No
ETL Listed
No
Type
FNA40226
UL Listed
No