This product requires certification to purchase.

2-1/4 x 1/2 in. Rod Anchor Coupling

Simpson Strong-Tie

2-1/4 x 1/2 in. Rod Anchor Coupling

  • Fast #
  • Part #SSL50214C
  • Item #3549833
  • Manufacturer Part #SL50214C
5 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

2-1/4 x 1/2 in. Rod Anchor Coupling

  • Fast #
  • Part #SSL50214C
  • Item #3549833
  • Manufacturer Part #SL50214C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2-1/4 in
Characteristics & Features
Coating
Painted
Material
Carbon Steel
Warranty & Product Information
Application
Fire Protection
Product Type
Hanger Material