This product requires certification to purchase.

3 in. Quik Guard® Wood Screw

Simpson Strong-Tie

3 in. Quik Guard® Wood Screw

  • Fast #
  • Part #SDSVT3R5LB
  • Item #9341710
  • Manufacturer Part #DSVT3R5LB
4.2 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

3 in. Quik Guard® Wood Screw

  • Fast #
  • Part #SDSVT3R5LB
  • Item #9341710
  • Manufacturer Part #DSVT3R5LB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Head Diameter
33/100 in
Thread Length
3
Characteristics & Features
Coating
Quik Guard
Material
Steel
Screw Head
Flat Head