This product requires certification to purchase.

3/8 x 1-7/8 in. Zinc Plated Carbon Steel Sleeve Anchor

Simpson Strong-Tie

Sleeve-All® 3/8 x 1-7/8 in. Zinc Plated Carbon Steel Sleeve Anchor

  • Fast #
  • Part #SSL37178C
  • Item #3549820
  • Manufacturer Part #SL37178C
4.8 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

Sleeve-All® 3/8 x 1-7/8 in. Zinc Plated Carbon Steel Sleeve Anchor

  • Fast #
  • Part #SSL37178C
  • Item #3549820
  • Manufacturer Part #SL37178C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes rod coupler
  • 4 in center set
  • 10 in spout
  • Solid brass waterways with metal housing
  • 1.5 gpm water saving aerator
  • Decorative style lever handles
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • UPC/IAPMO listed
  • ADA and UFAS compliant handles
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-563
Application:
Fire Protection
Coating:
Zinc Plated
Collection:
Sleeve-All®
Diameter:
3/8 in
FM Approved:
Yes
Length:
1-7/8 in
Material:
Carbon Steel
Product Type:
Sleeve Anchor
Rod Size (in):
3/8 in
UL Listed:
No