This product requires certification to purchase.

1-5/8 x 1/4 x 3/8 in. Screw Anchor Zinc Plated Carbon Steel

Simpson Strong-Tie

Titen HD® 1-5/8 x 1/4 x 3/8 in. Screw Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #STHDB37158RH
  • Item #9277154
  • Manufacturer Part #THDB37158RH
5 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

Titen HD® 1-5/8 x 1/4 x 3/8 in. Screw Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #STHDB37158RH
  • Item #9277154
  • Manufacturer Part #THDB37158RH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Thread design undercuts to efficiently transfer the load to the base material
  • Serrated cutting teeth and thread design enable quick and easy installation
  • Specialized heat-treating process creates tip hardness to facilitate cutting while the anchor body remains ductile
  • Designed to install using a rotary hammer or hammer drill with standard ANSI drill bits - no special tools required
  • Installs with standard-sized sockets
  • Code listed for cracked and uncracked concrete applications under the 2015, 2012 and 2009 IBC/IRC, per ICC-ES ESR-2713
  • FM listed
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Length
1-5/8 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Zinc Plated
Collection
Titen HD®
Head Style
Hex
Material
Carbon Steel
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Application
Beam, Cable Trays, Pipe Support, Threaded Rod
FM Approved
Yes
Product Type
Screw Anchor
UPC
707392536260