This product requires certification to purchase.

1/2 in. FIPS x F1960 90 Degree Brass Elbow

This product has been replaced by

Sioux Chief Elbow
Sioux Chief F1960 x FIPT Elbow
Manufacturer Part #647WG2E3
Sioux Chief

1/2 in. FIPS x F1960 90 Degree Brass Elbow

  • Fast #
  • Part #S647WG2E3PK1
  • Item #7660072
  • Manufacturer Part #647WG2E3PK1
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Sioux Chief Elbow
Sioux Chief F1960 x FIPT Elbow
Manufacturer Part #647WG2E3
Sioux Chief

1/2 in. FIPS x F1960 90 Degree Brass Elbow

  • Fast #
  • Part #S647WG2E3PK1
  • Item #7660072
  • Manufacturer Part #647WG2E3PK1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Bag: 1 Inner Pack: 10 Case: 10 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FIPS
End Connection 2
F1960
End Connections
FIPS x F1960
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Straight, Elbow
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1960
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
739236419132