1/2 in. IPS Escutcheon in Polished Chrome
1/2 in. IPS Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Type:
- S9232322C00
- UPC:
- 739236455819