This product requires certification to purchase.

1/2 in. Male Sweat Copper Tub Spout Elbow

Sioux Chief

1/2 in. Male Sweat Copper Tub Spout Elbow

  • Fast #
  • Part #S61357
  • Item #93499
  • Manufacturer Part #613-57
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 in. Male Sweat Copper Tub Spout Elbow

  • Fast #
  • Part #S61357
  • Item #93499
  • Manufacturer Part #613-57
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" male sweat connection
  • Radius fits all valve rough-ins
  • Made in the USA
  • MIP Swivel – No soldering with easy swivel thread installation
  • Fixed MIP with Wall Block Plate – No soldering with male thread connection
  • Male Sweat with Square O Strap with Wall Block Plate – Connect tub valve to spout nipple in one easy step
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5 in
Characteristics & Features
Fitting Type
Stub Out Elbow
Material
Copper
Warranty & Product Information
ASME
ASME B16.22
ASTM
ASTM B-88-03
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
739236401090