This product requires certification to purchase.

1/2 x 6 in. Steel Plain 10 ga Wire Hook

Sioux Chief

1/2 x 6 in. Steel Plain 10 ga Wire Hook

  • Fast #
  • Part #S50626
  • Item #525868
  • Manufacturer Part #506-26
4.3 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 x 6 in. Steel Plain 10 ga Wire Hook

  • Fast #
  • Part #S50626
  • Item #525868
  • Manufacturer Part #506-26
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 22500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vinyl-coated steel
  • Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
  • 10 gauge material
  • Plain or copper-plated steel
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Gauge (metal)
10 ga
Length
6 in
Width
2 in
Characteristics & Features
Coating
Plain
Material
Steel
Warranty & Product Information
Product Type
Pipe Hook
UPC
739236265692