1/4-Turn Ice Maker PEX Supply Box with Frame
1/4-Turn Ice Maker PEX Supply Box with Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 7-1/4
- Length:
- 5-3/4
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Ice Maker
- UPC:
- 739236101594
- Water Hammer Arrestor Included:
- No