1/4 x 2 in. 100 psi Steel MPT Pressure Gauge
1/4 x 2 in. 100 psi Steel MPT Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1350-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1 lb grad, clamshell package
- WOG pressure gauge
- 2 in. diameter steel case
- WOG gauges have 1/4 in. MIP connection
Specifications
- Application:
- Oil and Gas, Water
- Diameter:
- 2
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236518606
- Weight:
- 1