This product requires certification to purchase.

1-1/2 in. Plastic Slip-Joint Nut in White

Sioux Chief

1-1/2 in. Plastic Slip-Joint Nut in White

  • Fast #
  • Part #SIO9886
  • Item #3270572
  • Manufacturer Part #988-6
5 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/2 in. Plastic Slip-Joint Nut in White

  • Fast #
  • Part #SIO9886
  • Item #3270572
  • Manufacturer Part #988-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Poly slip nut
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-1/2 in
Size
1-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Residential
Product Type
Slip Nut
UPC
739236509345