This product requires certification to purchase.

1-1/4 in. Steel Galvanized Tube Strap

Sioux Chief

1-1/4 in. Steel Galvanized Tube Strap

  • Fast #
  • Part #S5025
  • Item #1328663
  • Manufacturer Part #502-5
5 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/4 in. Steel Galvanized Tube Strap

  • Fast #
  • Part #S5025
  • Item #1328663
  • Manufacturer Part #502-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 13500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sioux Chief 500/501/502 series tube straps shall be used where necessary to fasten or secure CTS tubing and IPS piping in residential or commercial applications
  • Mount to wood, metal studs or joists using nail or screw in both holes
  • Minimum recommended nail penetration is 3/4 in
  • Refer to local plumbing codes for proper hanger spacing requirements
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Length
3-67/100 in
Width
3/4 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Work Load Limit
33 lb
Warranty & Product Information
Product Type
Tubing Strap
UPC
739236265562