This product requires certification to purchase.

11/16 - 1-1/4 in. Stainless Steel Hose Clamp

Sioux Chief

11/16 - 1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #S90112
  • Item #453368
  • Manufacturer Part #901-12
5 out of 5 Customer Rating
Brand image
Sioux Chief

11/16 - 1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #S90112
  • Item #453368
  • Manufacturer Part #901-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 42000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 300 series stainless steel band and housing
  • 1/2 in wide and .025 thick steel band for strength Finished edges prevent hose damage
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
11/16 in - 1-1/4 in
Thickness
0.025 in
Width
1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
300
Warranty & Product Information
Product Type
Hose Clamp
UPC
739236507631