This product requires certification to purchase.

17 x 17 in. Plastic Access Panel

Sioux Chief

17 x 17 in. Plastic Access Panel

  • Fast #
  • Part #S970117
  • Item #3270704
  • Manufacturer Part #970-117
5 out of 5 Customer Rating
Brand image
Sioux Chief

17 x 17 in. Plastic Access Panel

  • Fast #
  • Part #S970117
  • Item #3270704
  • Manufacturer Part #970-117
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 336
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides instant access to plumbing, electrical, telephone, and various other electronic cables
  • Easy installation
  • Can be installed before or after drywall installation
  • Surface allows for painting or wallpapering
  • Durable and textured
  • Requires Certification
Dimensions & Measurements
Length
17 in
Size
17 in x 17 in
Width
17 in
Characteristics & Features
Material
Plastic
Panel Door Plate Type
Access Panel
Warranty & Product Information
UPC
739236508911