This product requires certification to purchase.

3/4 in. Black Copper Nail Barb Clamp

Sioux Chief

3/4 in. Black Copper Nail Barb Clamp

  • Fast #
  • Part #S5563S
  • Item #3270226
  • Manufacturer Part #556-3S
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. Black Copper Nail Barb Clamp

  • Fast #
  • Part #S5563S
  • Item #3270226
  • Manufacturer Part #556-3S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 300 Case: 300 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patent #7,207,530
  • The most affordable solution to keeping tube off the mounting surface for a quiet system
  • Installation is fast and easy; snaps onto tube with preloaded nails or screws
  • Install in alternating directions to secure piping
  • All models with screws feature self-drilling tips
  • Compatible with copper, PEX and CPVC
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Width
2/5 in
Characteristics & Features
Coating
Zinc Plated
Color Finish Name
Black
Material
Copper, Plastic
Work Load Limit
16 lb
Warranty & Product Information
Product Type
Tube Talon
UPC
739236203120