This product requires certification to purchase.

3/4 in. FIP Swivel x 3/4 in. CPVC Water Heater Connector

Sioux Chief

3/4 in. FIP Swivel x 3/4 in. CPVC Water Heater Connector

  • Fast #
  • Part #S633X02
  • Item #1833550
  • Manufacturer Part #633X02
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. FIP Swivel x 3/4 in. CPVC Water Heater Connector

  • Fast #
  • Part #S633X02
  • Item #1833550
  • Manufacturer Part #633X02
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full flow fitting
  • Includes gasket
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
F1807
End Connection 2:
FIPT
End Connections:
F1807 x FIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Brass
UPC:
739236495433