This product requires certification to purchase.

4-1/4 in. Snap-In Stainless Steel Strainer with Legs

Sioux Chief

4-1/4 in. Snap-In Stainless Steel Strainer with Legs

  • Fast #
  • Part #S8272S
  • Item #3271234
  • Manufacturer Part #827-2S
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

4-1/4 in. Snap-In Stainless Steel Strainer with Legs

  • Fast #
  • Part #S8272S
  • Item #3271234
  • Manufacturer Part #827-2S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits: 821 series, 825 series, 827 series, 828 series, 829 series, and 840 series
  • Made in the USA
  • Requires Certification

Specifications

Diameter:
4-1/4 in
Drain Component Type:
Grate
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Trim Ring:
No
UPC:
739236300645