This product requires certification to purchase.

4 in. ABS Cleanout Bushing with Nickel Cover

Sioux Chief

4 in. ABS Cleanout Bushing with Nickel Cover

  • Fast #
  • Part #S87584AN
  • Item #10085376
  • Manufacturer Part #875-84AN
3.5 out of 5 Customer Rating
Brand image
Sioux Chief

4 in. ABS Cleanout Bushing with Nickel Cover

  • Fast #
  • Part #S87584AN
  • Item #10085376
  • Manufacturer Part #875-84AN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Cover Color Finish
Nickel
Drain Base Material
PVC
Outlet Type
Solvent Weld
Warranty & Product Information
Type
S87584AN
UPC
739236724366