This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Sioux Chief

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S867DI4
  • Item #7889447
  • Manufacturer Part #867-DI4
5 out of 5 Customer Rating
Brand image
Sioux Chief

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S867DI4
  • Item #7889447
  • Manufacturer Part #867-DI4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ductile iron body
  • No-hub connection
  • Combo roof drain and overflow
  • Requires Certification

Specifications

ASME:
ASME A112.6.4 2003
Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
3-3/8 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
4 in
Length:
18-7/8 in
UPC:
739236204929
Width:
10-1/2 in