3 in. 16 ga Galvanized Steel DWV Pipe Hanger
510 Series 3 in. 16 ga Galvanized Steel DWV Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Locking screw keeps pipe secure
- Keyhole design provides faster installations
Specifications
- Application:
- Drains, Schedule 40 Pipe, Vent, Wastewater
- Coating:
- Galvanized
- Collection:
- 510 Series
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 16
- Material:
- Steel
- Product Type:
- Pipe Hanger
- UL Listed:
- No
- UPC:
- 739236260697
- Width:
- 3/4
- Work Load Limit:
- 150