This product requires certification to purchase.

3/4 in. x 100 ft. 28 ga. Galvanized Steel Hanger Strap

Sioux Chief

528 Series 3/4 in. x 100 ft. 28 ga. Galvanized Steel Hanger Strap

  • Fast #
  • Part #S528100
  • Item #55075
  • Manufacturer Part #528-100
4.3 out of 5 Customer Rating
Brand image
Sioux Chief

528 Series 3/4 in. x 100 ft. 28 ga. Galvanized Steel Hanger Strap

  • Fast #
  • Part #S528100
  • Item #55075
  • Manufacturer Part #528-100
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use in metal stud projects
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
28 ga
Length
100 ft
Width
3/4 in
Characteristics & Features
Coating
Galvanized
Collection
528 Series
Material
Steel
Work Load Limit
665 lb
Warranty & Product Information
Application
CTS Pipe, DWV Systems, IPS Pipe
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Hanger Strap
UL Listed
No
UPC
739236201843