This product requires certification to purchase.

1 in. CTS Black Nail Barb Pipe Clamp (Pack of 400)

Sioux Chief

551 Series 1 in. CTS Black Nail Barb Pipe Clamp (Pack of 400)

  • Fast #
  • Part #S5514BKT
  • Item #10245984
  • Manufacturer Part #551-4BKT
3.8 out of 5 Customer Rating
Brand image
Sioux Chief

551 Series 1 in. CTS Black Nail Barb Pipe Clamp (Pack of 400)

  • Fast #
  • Part #S5514BKT
  • Item #10245984
  • Manufacturer Part #551-4BKT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pre-loaded ring shank nail ensures a permanent hold
  • Keeps tube off the mounting surface to reduce waterline noise
  • Easy installation, snaps onto tube and includes preloaded nails or screws
  • Install in alternating directions to secure tubing
  • Compatible with copper, PEX and CPVC
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-21/32 in
Width
1/2 in
Characteristics & Features
Collection
551 Series
Color Finish Name
Black, Zinc Plated
Material
Plastic
Work Load Limit
24 lb
Warranty & Product Information
Product Type
Full Clamp
Type
S5514BKT
UPC
739236735249