This product requires certification to purchase.

1/2 in. CTS Black Nail Barb Pipe Clamp (Pack of 2200)

Sioux Chief

555 Series 1/2 in. CTS Black Nail Barb Pipe Clamp (Pack of 2200)

  • Fast #
  • Part #S5552BKT
  • Item #10245986
  • Manufacturer Part #555-2BKT
5 out of 5 Customer Rating
Brand image
Sioux Chief

555 Series 1/2 in. CTS Black Nail Barb Pipe Clamp (Pack of 2200)

  • Fast #
  • Part #S5552BKT
  • Item #10245986
  • Manufacturer Part #555-2BKT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pre-loaded ring shank nail ensures a permanent hold
  • Tube is not damaged if nail is overdriven
  • Install in alternating directions to ensure secure piping
  • Compatible with copper, PEX and CPVC
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-1/8 in
Width
3/8 in
Characteristics & Features
Collection
555 Series
Color Finish Name
Black, Zinc Plated
Material
Plastic
Work Load Limit
5 lb
Warranty & Product Information
Type
S5552BKT
UPC
739236735331