This product requires certification to purchase.

3/4 x 3/4 x 1/2 x 1/2 in. PEX Expansion Copper Reducing Manifold with 6 Outlet

Sioux Chief

672 Series BranchMaster™ 3/4 x 3/4 x 1/2 x 1/2 in. PEX Expansion Copper Reducing Manifold with 6 Outlet

  • Fast #
  • Part #S672WG0699
  • Item #9520250
  • Manufacturer Part #672WG0699
5 out of 5 Customer Rating
Brand image
Sioux Chief

672 Series BranchMaster™ 3/4 x 3/4 x 1/2 x 1/2 in. PEX Expansion Copper Reducing Manifold with 6 Outlet

  • Fast #
  • Part #S672WG0699
  • Item #9520250
  • Manufacturer Part #672WG0699
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connection 3
PEX Expansion
End Connection 4
PEX Expansion
End Connections
PEX Expansion
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in x 1/2 in
Characteristics & Features
Collection
672 Series BranchMaster™
Fitting Type
Manifold, Reducing
Material
Copper
Outlet Quantity
6
Warranty & Product Information
ASTM
ASTM F1960
IAPMO Listed
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
739236457219