This product requires certification to purchase.

Copper F1807 x Spin Closed 1 in. Valve Manifold

Sioux Chief

672 Series BranchMaster™ Copper F1807 x Spin Closed 1 in. Valve Manifold

  • Fast #
  • Part #S672X0870
  • Item #3803549
  • Manufacturer Part #672X0870
5 out of 5 Customer Rating
Brand image
Sioux Chief

672 Series BranchMaster™ Copper F1807 x Spin Closed 1 in. Valve Manifold

  • Fast #
  • Part #S672X0870
  • Item #3803549
  • Manufacturer Part #672X0870
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 in. Type L copper trunk
  • Branches are 2 in. on-center
  • Sioux Chief ASTM F2080 BranchMaster™ manifolds shall be used in plumbing and heating systems for safe distribution of hot or cold water to supply fixtures and shall be used in standard plumbing practices
  • Manifolds shall be designed in accordance to the ASTM F1807 PEX standard and shall be offered with or without valves on branches
  • Each manifold shall be manufactured with no-lead solder or brazing and tested by Sioux Chief prior to shipment
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
1 in
End Connection 1
F1807
End Connection 2
Spin Closed
End Connections
F1807 x Spin Closed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Collection
672 Series BranchMaster™
Fitting Type
Manifold, Straight
Material
Brass, Copper
Material Type
C69300, Type L
Outlet Quantity
8
Warranty & Product Information
ASTM
ASTM F-1807
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Cold Water, Hot Water
UPC
739236497932