This product requires certification to purchase.

3/4 in. F1960 PEX x 3/4 in. F1960 PEX Pressure Reducing Valve Service Box

Sioux Chief

687 Series 3/4 in. F1960 PEX x 3/4 in. F1960 PEX Pressure Reducing Valve Service Box

  • Fast #
  • Part #S6873RWW
  • Item #10861710
  • Manufacturer Part #687-3RWW
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

687 Series 3/4 in. F1960 PEX x 3/4 in. F1960 PEX Pressure Reducing Valve Service Box

  • Fast #
  • Part #S6873RWW
  • Item #10861710
  • Manufacturer Part #687-3RWW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 9
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable ABS boxes with quarter-turn ball valves
  • Mounts securely to stud or between studs
  • All models can be used in fire rated walls
  • Fully adjustable PRV complies with ASSE 1003 - factory set to 60 psi
  • PVC 'jumper' installed for rough-in
  • Union connection makes valve easy-to-repair or replace
  • Requires Certification
Dimensions & Measurements
Connection Size
3/4
Depth
3-7/8 in
Height
9-3/4 in
Overall Box Size
4 in x 3-7/8 in x 9-3/4 in
Width
4 in
Characteristics & Features
Box Material
ABS
Collection
687 Series
Supply Box Connection Type
F1960 PEX
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1003, ASSE 1061
ASTM
ASTM F-1807, ASTM F-1960, ASTM 2769, ASTM D-2737, ASTM D-1785
Fire Rated
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
S6873RWW
UPC
739236712905