This product requires certification to purchase.

No-Lead Fire-Rated Lavatory Outlet Box

Sioux Chief

696 Series No-Lead Fire-Rated Lavatory Outlet Box

  • Fast #
  • Part #S696RG2011WF
  • Item #9518417
  • Manufacturer Part #696RG2011WF
5 out of 5 Customer Rating
Brand image
Sioux Chief

696 Series No-Lead Fire-Rated Lavatory Outlet Box

  • Fast #
  • Part #S696RG2011WF
  • Item #9518417
  • Manufacturer Part #696RG2011WF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable ABS boxes with quarter-turn ball valves
  • Mounts securely to stud or between studs
  • Separate boxes for supply and drainage for flexible layout
  • Test cap in drain box removes easily with pliers
  • Included debris covers protect boxes from dust, mud and paint
  • Requires Certification
Dimensions & Measurements
Connection Size
1/2
Depth
3-1/2 in
Height
5-1/2 in
Overall Box Size
4 in x 3-1/2 in x 5-1/2 in
Width
4 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
ABS
Collection
696 Series
Supply Box Connection Type
F1960 PEX
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1010
Fire Rated
Yes
NSF
NSF 372
NSF Certified
Yes
Type
S696RG2011WF
UPC
739236102508