This product requires certification to purchase.

OxBox™ 3/8 in. Thermostatic Mixing Valve with F1960 PEX Connections

Sioux Chief

696 Series OxBox™ 3/8 in. Thermostatic Mixing Valve with F1960 PEX Connections

  • Fast #
  • Part #S696T2001WR
  • Item #10338441
  • Manufacturer Part #696-T2001WR
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

696 Series OxBox™ 3/8 in. Thermostatic Mixing Valve with F1960 PEX Connections

  • Fast #
  • Part #S696T2001WR
  • Item #10338441
  • Manufacturer Part #696-T2001WR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ensures proper thermostatic mixing to maintain safe water temp and prevent scalding
  • Durable ABS access box mounts to stud or between studs
  • Adjustable temperature preset to 105 Deg F
  • Cold-bypass outlet is standard
  • Integral isolation valves for easy maintenance or replacement
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX
End Connection 2
Compression
End Connections
PEX x Compression
Faucet Connection Size
1/2 in
Fitting Size 1
3/8 in
Flow Rate
4.0 gpm
Height
7-1/4 in
Pressure - Maximum
150 psi
Valve Size
1/2 in
Characteristics & Features
Collection
696 Series
Faucet Mount
Wall Mount
Material
Brass
Valve Body Material
Brass
Valve Seat Material
PTFE
Valve Type
Rough-In Valve
Electrical & Operational Information
Maximum Temperature
105
Warranty & Product Information
ASME
ASME A112.1070
ASSE Standards
ASSE 1070
CSA Certified
Yes
Type
S696T2001WR
UPC
739236734716