This product requires certification to purchase.

8-1/4 x 7-1/2 in. Plastic Access Panel

Sioux Chief

698 Series OmniPanel™ 8-1/4 x 7-1/2 in. Plastic Access Panel

  • Fast #
  • Part #S698EX
  • Item #9414781
  • Manufacturer Part #698-EX
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

698 Series OmniPanel™ 8-1/4 x 7-1/2 in. Plastic Access Panel

  • Fast #
  • Part #S698EX
  • Item #9414781
  • Manufacturer Part #698-EX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Installs at rough and incorporates valves, escutcheons, stub outs and brackets in one product
  • Saves time with every installation. Fewer parts to buy, manage, handle, install, etc.
  • Unique, flexible port maintains seal around drain pipe/fittings. No rough cut outs or deep escutcheons needed
  • Consistent, professional installations
  • Patented, replaceable valve design
  • Debris cover included
  • Requires Certification
Dimensions & Measurements
Length
8-1/4 in
Size
8-1/4 in x 7-1/2 in
Width
7-1/2 in
Characteristics & Features
Collection
698 Series OmniPanel™
Insulated
No
Material
Plastic
Material Type
ABS
Panel Door Plate Type
Access Panel
Proposition 65
THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Warranty & Product Information
Application
DWV, Plumbing
FM Approved
No
UL Listed
No
UPC
739236700339