This product requires certification to purchase.

4-1/2 x 4-1/2 in. Brass and Plastic Access Panel

Sioux Chief

699 Series ProPlate™ 4-1/2 x 4-1/2 in. Brass and Plastic Access Panel

  • Fast #
  • Part #S699A1EWR
  • Item #9519509
  • Manufacturer Part #699-A1EWR-C
5 out of 5 Customer Rating
Brand image
Sioux Chief

699 Series ProPlate™ 4-1/2 x 4-1/2 in. Brass and Plastic Access Panel

  • Fast #
  • Part #S699A1EWR
  • Item #9519509
  • Manufacturer Part #699-A1EWR-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Installs at rough and incorporates valves, escutcheons, stub outs and brackets in one product
  • Fewer parts to buy, manage, handle, install, etc.
  • Consistent, professional installations
  • Top-quality valve with durable mounting plate
  • Patented, replaceable valve design
  • Debris cover included
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
4-1/2 in
Size
4-1/2 in x 4-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
699 Series ProPlate™
Insulated
No
Material
Brass, Plastic
Material Type
ABS, Polyethylene
Panel Door Plate Type
Access Panel
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
Application
Residential
FM Approved
No
UL Listed
No
UPC
739236702449