This product requires certification to purchase.

7 in. Water Heater Connector

Sioux Chief

7 in. Water Heater Connector

  • Fast #
  • Part #S633C02PK
  • Item #3269428
  • Manufacturer Part #633-C02PK
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

7 in. Water Heater Connector

  • Fast #
  • Part #S633C02PK
  • Item #3269428
  • Manufacturer Part #633-C02PK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes gasket, making it a dielectric fitting
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
Solvent Weld
End Connections
FIPS x Solvent Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
9 in
Characteristics & Features
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
S633C02PK
UPC
739236493101