This product requires certification to purchase.

7-1/8 in. Tenzalloy Cleanout Cover

Sioux Chief

850 Series 7-1/8 in. Tenzalloy Cleanout Cover

  • Fast #
  • Part #S8503T
  • Item #422758
  • Manufacturer Part #850-3T
4.7 out of 5 Customer Rating
Brand image
Sioux Chief

850 Series 7-1/8 in. Tenzalloy Cleanout Cover

  • Fast #
  • Part #S8503T
  • Item #422758
  • Manufacturer Part #850-3T
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Withstands light foot traffic
  • Set screw allows up to 1-1/2" of vertical adjustment over pipe or fitting
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
7-1/8 in
Included Components
Plug Included
No
Characteristics & Features
Collection
850 Series
Cover Material
Tenzalloy
Cover Shape
Round
Warranty & Product Information
Application
Commercial
Product Type
Cleanout Cover
UPC
739236301918