3 in. Plastic Roof Drain
867 Series 3 in. Plastic Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All corrosion-resistant materials
- Provides an economical, adjustable alternative to heavier models
- Perfect for indoor atriums, green roof installations, ground-level plant boxes, and various other applications
Specifications
- ASTM:
- ASTM D-2665
- CARB OTC LEED Compliant:
- No
- Collection:
- 867 Series
- Diameter:
- 10 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Opening:
- 3 in
- End Connection 1:
- Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS, PVC, Polypropylene
- NSF Certified:
- No