This product requires certification to purchase.

3 in. Plastic Roof Drain

Sioux Chief

867 Series 3 in. Plastic Roof Drain

  • Fast #
  • Part #S867P3M
  • Item #3271181
  • Manufacturer Part #867-P3M
5 out of 5 Customer Rating
Brand image
Sioux Chief

867 Series 3 in. Plastic Roof Drain

  • Fast #
  • Part #S867P3M
  • Item #3271181
  • Manufacturer Part #867-P3M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Key and keyhole alignment system on dome strainer and gravel guard
  • Brass thread inserts accept collar and clamp screws
  • Polypro dome
  • Polypropylene or cast iron dome strainer
  • Requires Certification

Specifications

ASME:
ASME A112.6.4 2003
Collection:
867 Series
Construction:
Non-Membrane
Diameter:
10 in
Drain Base Height:
4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
10 in
Drain Grate Material:
Cast Iron
End Connection 1:
Hub
Fits Pipe Size:
3 in
Material Type:
Polypropylene
UPC:
739236303332